Shop All Canopies & Shelters
Fsi
Vaccination Shelter, Drive Thr, 24x40x11ft
Mfr # DAT7500-DTGR
Zoro # G6887172
product price: $52,176.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$52,176.99
Free 30-Day Returns
Key Features
- Length 40 ft
- Width 24 ft
- Height 11 ft
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
- Material of Construction PVC/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT7500-DTGR
- Zoro # G6887172
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 40 ft |
Width | 24 ft |
Height | 11 ft |
Details
Item | Inflatable Drive Through Vaccination Shelter |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer. |
Material of Construction | PVC/Nylon |
Description
Inflatable Drive Through Vaccination Shelter, PVC/Nylon, Length 40 ft, Width 24 ft, Height 11 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X80)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- AFTERMARKET LED Tractor Light 92269C1 (1130-12V)
- RYOBI Trimmer Boom Clamp Coupler Assembly (308045012)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0608, 90% Shade Cloth, Shade Tarp, 6'W x 8'L, Black (MN-MS90-B0608)
- ALLEGRO INDUSTRIES Allegro 9402-66 Deluxe Work Tent, 6' x 6', 2 Door (9402-66)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- E-Z UP Sidewall, Black, 10 ft W, 10 ft H (SWPRO310BK)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Green (602190GN)
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- Fsi Canopies & Shelters