Shop All Base-Mount and Tripod Work Lights
Fsi
Temporary Job Site Light, White
Mfr # F-SFLL-1M
Zoro # G6413620
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Color White
- For Use With Decontamination Showers, Pneumatic Shelters
- Features 1122 Lumens
- Includes 1 Meter Strip, Foldable LED Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-SFLL-1M
- Zoro # G6413620
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Width | 3 in |
Details
Item | Temporary Job Site Light |
Voltage | 12 V |
Color | White |
For Use With | Decontamination Showers, Pneumatic Shelters |
Features | 1122 Lumens |
Includes | 1 Meter Strip, Foldable LED Lighting |
Description
Temporary Job Site Light, Color White, Width 3 in, For Use With Decontamination Showers, Pneumatic Shelters, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- GT-LITE 10,000 Lumen LED Portable Work Light W/USB (GT-510-U)
- BAYCO NIGHTSTICK RECHARGEABLE AREA LIGHT (BYNSR-1514)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- NEWALTHLETE 3000 Long Twin Work Light (NE2500402)
- MARCO 1-Outlet Galaxy 301 Hose-Mountable Blast Light Convertor (1030120)
- MAXXIMA Work Light, Lnkbl, LED, Tmprary, 60W, 7200 lm (MPWL-60L)
- Fsi Base-Mount and Tripod Work Lights