Shop All Canopies & Shelters
Fsi
Surge Capacity Shelter, 24x40x11 ft
Mfr # F-SCSS7500-IS
Zoro # G6887227
product price: $68,141.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$68,141.99
Free 30-Day Returns
Key Features
- Length 40 ft
- Width 24 ft
- Height 11 ft
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
- Material of Construction PVC/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-SCSS7500-IS
- Zoro # G6887227
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 40 ft |
Width | 24 ft |
Height | 11 ft |
Details
Item | Inflatable Surge Capacity Shelter |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer. |
Material of Construction | PVC/Nylon |
Description
Inflatable Surge Capacity Shelter, PVC/Nylon, Length 40 ft, Width 24 ft, Height 11 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Brown - 35x35 (772858TAC)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 32" Aerators (3190)
- SHAKE-AWAY Domestic Cat Repel28.5Oz (2854448)
- GE Combat Ant Bait Station 0.21 oz (45901)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- BULBHEAD ID Theft Prevention Stamp Plastic Roller (BU8210)
- GAZEBO PENGUIN Yosemite Gazebo Aluminum frame wood finish 10 x 12 (41012MR-62)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- ZORO SELECT Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In. (11C554)
- ZORO SELECT Storage Shed, 12 Ft. X 8 Ft., 7 Ft. 8 In. (11C547)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- Fsi Canopies & Shelters