Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 23 x 13 x 9 ft
Mfr # DAT4070
Zoro # G6887741
product price: $16,055.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,055.99
Free 30-Day Returns
Key Features
- Length 23 ft
- Width 14 1/2 ft
- Height 9 ft
- Material of Construction HD PVC/Nylon
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT4070
- Zoro # G6887741
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 23 ft |
Width | 14 1/2 ft |
Height | 9 ft |
Details
Item | Inflatable Emergency Shelter System |
Material of Construction | HD PVC/Nylon |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Description
Inflatable Emergency Shelter System, HD PVC/Nylon, Length 23 ft, Width 14 1/2 ft, Height 9 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Hsg Throt W/Tr (753-04234)
- BULLDOG WINCH 20qt Sportsman Cooler (80058)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTRB)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- ALLEGRO INDUSTRIES Utility Canopy Shelter (9403-10)
- E-Z UP Endeavor Shelter, 10x15 Ft., Aluminum Gray (END3A15KRB)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 13 ft. W X 13 ft. L (MS169-150DBG)
- Fsi Canopies & Shelters