Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 21 x 11 x 9 ft
Mfr # DAT3060
Zoro # G6887732
product price: $13,128.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,128.99
Free 30-Day Returns
Key Features
- Length 21 ft
- Width 11 ft
- Height 9 ft
- Material of Construction HD PVC/Nylon
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3060
- Zoro # G6887732
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 21 ft |
Width | 11 ft |
Height | 9 ft |
Details
Item | Inflatable Emergency Shelter System |
Material of Construction | HD PVC/Nylon |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Description
Inflatable Emergency Shelter System, HD PVC/Nylon, Length 21 ft, Width 11 ft, Height 9 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- XPOSE SAFETY 4 ft x 6 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-46-X)
- HONDA Upper Blade (72531-VK6-010)
- STENS Silver Streak Edge Trimmer Line Fits .080 1 Lb. Donut 380-821 (380-821)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- ZORO SELECT Universal Canopy, 20 Ft. X 10 Ft. 8 In. (11C539)
- TEPEE SUPPLIES 10 x 20 ft. Heavy Duty Outdoor Gazebo Carport Canopy Tent with Sidewalls, Grey (TE2519445)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 13 ft. W X 13 ft. L (MS169-150DBG)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 12'x29'x9', Charcoal (CPHC122909ECL2)
- Fsi Canopies & Shelters