Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 20x40x11 ft.
Mfr # DAT6012
Zoro # G6887148
product price: $38,451.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$38,451.99
Free 30-Day Returns
Key Features
- Length 40 ft
- Width 20 ft
- Height 11 ft
- Material of Construction PVC/Nylon
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT6012
- Zoro # G6887148
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 40 ft |
Width | 20 ft |
Height | 11 ft |
Details
Item | Inflatable Emergency Shelter System |
Material of Construction | PVC/Nylon |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Description
Inflatable Emergency Shelter System, PVC/Nylon, Length 40 ft, Width 20 ft, Height 11 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Clutch Cable (7022449YP)
- MILWAUKEE TOOL M18 DB Blower, M18 8.0 + 2PK 6.0 Battery (2824-20, 48-11-1880, 48-11-1862)
- LIPPERT UNIVERSAL AWNING HARDWARE - SOLERA HYBRID 69 INCH - INFINITE - AM KIT - BLACK (434727)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- E-Z UP Endeavor Shelter, 10x15 Ft., Aluminum Gray (END3A15KRB)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- PALRAM - Canopia Lily Door Awning - Clear & Black - 49 x 69 x 31 in. (HG9575)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- SUNJOY GROUP INTL PTE LTD 9x11 Domed Top Pergola (A106005431)
- LIVING ACCENTS Grill Gazebo Led Lt (A103001102)
- Fsi Canopies & Shelters