Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 10x10x9 ft.
Mfr # DAT3030
Zoro # G6887078
product price: $9,660.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,660.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
- Material of Construction PVC/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3030
- Zoro # G6887078
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft |
Details
Item | Inflatable Emergency Shelter System |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Material of Construction | PVC/Nylon |
Description
Inflatable Emergency Shelter System, PVC/Nylon, Length 10 ft, Width 10 ft, Height 9 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- LANDSCAPERS SELECT Dolly Plant Plastic White 11In (GF-3633)
- OREGON Mower Blade (96-374)
- CAMCO EvoFlex 75 and #39 RV/Marine Drinking Water Hose - 5/8 Inch ID (22597)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- HEY PLAY Hey Play 80-DZ-BP Kids Pop-Up Six-Sided Ball Pit Tent (80-DZ-BP)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- E-Z UP Dome Shelter, 10' W x 10' L, White Steel Frame, Gray Top (DM3WH10SG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x9', Charcoal (CPHC122409ECL1)
- SOJAG Danxia Cream 7 ft. x 9 ft. Gazebo (309-9168075)
- Fsi Canopies & Shelters