Shop All Canopies & Shelters
Fsi
Shelter System, 24 x 13 1/2 FT
Mfr # DATQE13524
Zoro # G6887708
product price: $34,336.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$34,336.99
Free 30-Day Returns
Key Features
- Length 24 ft
- Width 13 1/2 ft
- Height 8 1/2 ft
- Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
- Material of Construction Carbon Fiber/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DATQE13524
- Zoro # G6887708
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 24 ft |
Width | 13 1/2 ft |
Height | 8 1/2 ft |
Details
Item | Emergency Shelter System |
Includes | Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer |
Material of Construction | Carbon Fiber/Nylon |
Description
Emergency Shelter System, Carbon Fiber/Nylon, Length 24 ft, Width 13 1/2 ft, Height 8 1/2 ft, Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel Kit Fits Exmark 116-9981 210-455 (210-455)
- ILC Replacement for Ezgo / Cushman / Textron 25861g01 (25861G01 EZGO / CUSHMAN / TEXTRON)
- GE GE Industrial Solutions GE1LU532SS Unmetered RV Outlet Box, 100 A, 3R (GE1LU532SS)
- KOHLER Air Filter (45 083 02-S)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- SHELTERLOGIC 16 ft square Cream Shade Sail (25624)
- CROSLEY Crosley CF3024MB-BR 53.25 x 24 x 36 in. Madeleine Kitchen Island; Brown & Matte Black (CF3024MB-BR)
- SHAX Lime Replacement Canopy, 10 x 10 ft. (6010C)
- SEASONAL TRENDS Canopy, 10 ft L, 10 ft W, 9 ft 1 in H, Steel Frame, Polyester Canopy (VPR10021-0)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Economy Umbrella (9403-01)
- PALRAM - Canopia Bordeaux 2230 4 x 3 Door Awning Kit - Clear (HG9583)
- Fsi Canopies & Shelters