Shop All Canopies & Shelters
Fsi
Shelter System, 20 x 13 1/2 FT
Mfr # DATQE13520
Zoro # G6887671
product price: $30,385.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,385.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 13 1/2 ft
- Height 8 1/2 ft
- Material of Construction Carbon Fiber/Nylon
- Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DATQE13520
- Zoro # G6887671
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 13 1/2 ft |
Height | 8 1/2 ft |
Details
Item | Emergency Shelter System |
Material of Construction | Carbon Fiber/Nylon |
Includes | Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer |
Description
Emergency Shelter System, Carbon Fiber/Nylon, Length 20 ft, Width 13 1/2 ft, Height 8 1/2 ft, Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Stainless Litter Scoop (MILO)
- DB ELECTRICAL Carburetor Kit For Ford Holland 4 Cyl 62-64, 4000, 800, 800 (1103-0069)
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- DARE PRODUCTS 10PK BLK Fenc Insulator (3359-10)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x16 Metal Roof (W1608MR-32)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x24, Flute Grey and Anthracite (BGR1224FG)
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 10 ft. W (G130810GR1)
- JAYDEE BOEN Sail Canopy, Square, Red, 12ftX12ft (SH-40004)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- SOJAG Striano 10 ft. x 12 ft. Screen House (500-9164350)
- Fsi Canopies & Shelters