Shop All Canopies & Shelters
Fsi
Shelter System, 12 x 13 1/2 FT
Mfr # DATQE13512
Zoro # G6887699
product price: $22,216.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,216.99
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 13 1/2 ft
- Height 8 1/2 ft
- Material of Construction Carbon Fiber/Nylon
- Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DATQE13512
- Zoro # G6887699
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 12 ft |
Width | 13 1/2 ft |
Height | 8 1/2 ft |
Details
Item | Emergency Shelter System |
Material of Construction | Carbon Fiber/Nylon |
Includes | Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer |
Description
Emergency Shelter System, Carbon Fiber/Nylon, Length 12 ft, Width 13 1/2 ft, Height 8 1/2 ft, Includes Tie Down Ropes, D-Rings, Repair Kit, Manual, Shelter Sleeve, Air Vents, Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- OREGON Blade Adapter WALKER (65-230)
- LOGO BRANDS New York Jets Elite Chair (622-12E)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Charcoal (CPHC101509ECL2)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Tan Triangle (SHSTAN-161622-X)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- Fsi Canopies & Shelters