Shop All Marine Safety Equipment
Fsi
Rescue Boat, 198 in. LX86 in. W
Mfr # F-ALA-LX500
Zoro # G6887297
product price: $17,975.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,975.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards US Coast Guard Standards
- Dimensions 198 in L x 86 in W
- Color Red/white
- Buoyancy 3,410 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-ALA-LX500
- Zoro # G6887297
- Country of Origin Multiple
- Category Marine Safety Equipment
Dimensions
Dimensions | 198 in L x 86 in W |
Details
Item | Rescue Boat |
Material | Aluminum |
Standards | US Coast Guard Standards |
Color | Red/white |
Buoyancy | 3,410 lb |
Description
Rescue Boat, Buoyancy 3,410 lb, Aluminum, Red/White, Dimensions 198 in L x 86 in W, Standards US Coast Guard Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 18-C EXPEDITION SMOKE IN-CHANNEL VENTVISOR 4PC (194785)
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- C.H. YATES C.H. Yates 8302-5 Black Rubber Spool Roller - 8 in. x 0.625 in. (8302-5)
- ASTATIC Strength Test Meter, SWR (302-PDC2)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- MARINCO 24V Dual Trumpet Electric Horn (10018XL)
- TAYLOR MADE Foam Ring Buoy - 30" - Orange w/White Grab Line (383)
- DAVIS INSTRUMENTS Davis Quick Reference Navigation Rules Card (125)
- ONYX Rearming Kit, M-16, 16g (137000-701-999-16)
- MINN KOTA Deckhand Pontoon (1810141)
- SEA-DOG MaxBlast Air Horn Compressor - 12V (432599-1)
- Fsi Marine Safety Equipment