Shop All Marine Safety Equipment
Fsi
Rescue Boat, 150in. L X 68in. W, Red/White
Mfr # F-ALA-LX380
Zoro # G6887288
product price: $8,911.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,911.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards US Coast Guard Standards
- Dimensions 150 in L x 68 in W
- Color Red/white
- Buoyancy 1,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-ALA-LX380
- Zoro # G6887288
- Country of Origin Multiple
- Category Marine Safety Equipment
Dimensions
Dimensions | 150 in L x 68 in W |
Details
Item | Rescue Boat |
Material | Aluminum |
Standards | US Coast Guard Standards |
Color | Red/white |
Buoyancy | 1,600 lb |
Description
Rescue Boat, Buoyancy 1,600 lb, Aluminum, Red/White, Dimensions 150 in L x 68 in W, Standards US Coast Guard Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Freedom HF 1800 Inverter/Charger (806-1840)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- FEY Universal Bumper Mount Kit (93500)
- SOUTHCO Concealed Soft Draw Latch w/Keeper - White Rubber (C7-10-02)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- FIREBOY-XINTEX Gasoline Fume Detector & Alarm w/Plastic Sensor - Black Bezel D (G-1B-R)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- INNOVATIVE LIGHTING Marine Hull Mount Horn (541-0000-7)
- LASALLE BRISTOL LaSalle Bristol 1700534142711445 Xtrm Pvc Roofing 9'6"X 45'White (1700534142711445)
- SEA-DOG Max Blast Twin Mini Compact Horn (431125-1)
- Fsi Marine Safety Equipment