Shop All Decontamination Shower Accessories
Fsi
Portable HVAC, 5 Ton AC and HeatPump, 240V
Mfr # F-DI50HP0100CM
Zoro # G6587758
product price: $40,517.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$40,517.99
Free 30-Day Returns
Key Features
- Voltage 240 V
- Btu 60,000 BTU
- For Use With Decon Showers, Shelters
- Includes HVAC/ECU, Thermostat, Ducting
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-DI50HP0100CM
- Zoro # G6587758
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 60 in |
Width | 36 in |
Height | 42 in |
Details
Item | Portable HVAC,5 Ton AC and Heat Pump |
Voltage | 240 V |
Btu | 60,000 BTU |
For Use With | Decon Showers, Shelters |
Includes | HVAC/ECU, Thermostat, Ducting |
Description
Portable HVAC,5 Ton AC and Heat Pump, Voltage 240 V, Length 60 in, Width 36 in, Height 42 in, Btu 60,000 BTU, For Use With Decon Showers, Shelters, Includes HVAC/ECU, Thermostat, Ducting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR009)
- C.H. HANSON Lead Abatement Barricade Tape (16012)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- Fsi Decontamination Shower Accessories