Shop All Decontamination Kits
Fsi
Portable Decontamination Shower, Plastic
Mfr # DAT4070S
Zoro # G009616049
product price: $35,408.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$35,408.99
Free 30-Day Returns
Key Features
- Includes (12) 1/4 in Cross Divider Curtains, (2) 3/4 in (19mm) GHT Threaded Inlet Hose, (2) Skylights, (2) Windows on each Side, (3) Center Divider Curtains, Reflective Air Vents on each End, Reflective Striping on each End, Separate Dirty Entry and Clean Full Sized Exit Doors
- Standards ANSI 113
- Pipe Material Garden Hose
- Portable Shower Type Inflatable
- Installed Height 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT4070S
- Zoro # G009616049
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Installed Height | 9 ft |
Collapsed Height | 37 in |
Collapsed Width | 37 in |
Spray Head Diameter | 2 in |
Inlet Pipe Size | 3/4 in |
Installed Depth | 23 ft |
Hose Length | 40 in |
Installed Width | 14 1/2 ft |
Collapsed Depth | 48 in |
Description
Portable Decontamination Shower, Color Blue, Containment Pool Frame Material Plastic, Decontamination Component Shower, Installed Depth 23 ft, Installed Height 9 ft, Installed Width 14 1/2 ft, Collapsed Depth 48 in, Collapsed Height 37 in, Collapsed Width 37 in, Enclosed Yes, For Patient Type Ambulatory, Hose Length 40 in, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Inlet Pipe Thread Type GHT, Maximum Flow Rate 14 gpm, Minimum Flow Rate 6 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- FSI Decon Kits, 18" W x 18" L x 8" D (F-PPDK)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- CHEMSORB Portable Decon, Refill (KT1542R)
- Fsi Emergency Preparedness & Safety Training