Shop All Canopies & Shelters
Fsi
Pop Up Shelter, Aluminum/Nylon, 80 in. L
Mfr # DATAL1313
Zoro # G6887190
product price: $19,116.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,116.99
Free 30-Day Returns
Key Features
- Length 13 ft
- Width 13 ft
- Height 12 7/12 ft
- Material of Construction Aluminum/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DATAL1313
- Zoro # G6887190
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 13 ft |
Width | 13 ft |
Height | 12 7/12 ft |
Details
Item | Pop Up Shelter |
Material of Construction | Aluminum/Nylon |
Description
Pop Up Shelter, Aluminum/Nylon, Length 13 ft, Width 13 ft, Height 12 7/12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo; Shoulder Strap Pin (4074425)
- MILLER MFG Easy Scoop Pooper Scooper with Wooden Handle (2300)
- BEST FRIENDS Deluxe Grazing Muzzle DRAFT (1740-D)
- AIC REPLACEMENT PARTS Pump Gp-Metering Fits Caterpillar Models (1198767)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- FLASH FURNITURE White Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-WH-GG)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- LG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Light Green (YF-3136B-CNP- LG)
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Red Triangle (SHSRED-101010-X)
- ACACIA 14 sq. ft. Sun Dura Replacement Canopy Cover for Gazebo, Khaki (AGKRC14-SD KHAKI)
- SUNJOY GROUP INTL PTE LTD 9x11 Domed Top Pergola (A106005431)
- ERGODYNE SHAX® 12994 6094 Tent Weight Bags - Set Of 2 (12994)
- Fsi Canopies & Shelters