Shop All Canopies & Shelters
Fsi
Pop Up Shelter, Aluminum/Nylon, 21 in. W
Mfr # DATAL1320
Zoro # G6887069
product price: $23,899.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,899.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Length 13 ft
- Width 20 ft
- Height 12 7/12 ft
- Material of Construction Aluminum/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DATAL1320
- Zoro # G6887069
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 13 ft |
Width | 20 ft |
Height | 12 7/12 ft |
Details
Item | Pop Up Shelter |
Material of Construction | Aluminum/Nylon |
Description
Pop Up Shelter, Aluminum/Nylon, Length 13 ft, Width 20 ft, Height 12 7/12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flyswatter, Sz 23 In (2VEX3)
- ECHO 18" Gas Chain Saw (CS-400-18)
- PANACEA PRODUCTSRP GT ALU Deck Bracket (89058GT)
- BOOKAZINE SPX1096CA Replacement Skimmer Basket (TI2189627)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- PALRAM - Canopia Milano4300 - Martinique 5000 Gazebo Netting Set (HG1069)
- ALEKO Support Arm Bracket for Retractable Awning; White (AWSUPPARMBRACKET-UNB)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-12)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SHELTERLOGICRP Solano 10x6 Tan Awning (22516)
- Fsi Canopies & Shelters