Shop All Canopies & Shelters
Fsi
Pneumatic Shelter, 17 ft. L, 34 ft. W
Mfr # DAT3370
Zoro # G6887181
product price: $12,822.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$12,822.99
Free 30-Day Returns
Key Features
- Length 17 ft
- Width 13 ft
- Height 9 ft
- Material of Construction HD PVC/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT3370
- Zoro # G6887181
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 17 ft |
Width | 13 ft |
Height | 9 ft |
Details
Item | Pop Up Shelter |
Material of Construction | HD PVC/Nylon |
Description
Pop Up Shelter, HD PVC/Nylon, Length 17 ft, Width 13 ft, Height 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag (764-04133)
- BIRCHWOOD CASEY Angled Cleaning Brushes, Bronze, Nylon A (BC-41108)
- TECUMSEH Gov Rod (30699C)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Eggshell (CPH102409)
- PALRAM - Canopia Feria Patio Cover - 10 ft. x 30 ft. - Gray (HG9430)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - White Rectangle (SHSWHT-1620-X)
- XTARPS CORPORATION. Xtarps, MN-MS90-B2050, 90% Shade Cloth, Shade Tarp, 20'W x 50'L, Black (MN-MS90-B2050)
- Fsi Canopies & Shelters