Shop All Decontamination Shower Accessories
Fsi
Petrotech Cleaning and Degreasing, PK4
Mfr # PTI25-4L
Zoro # G6901203
product price: $370.99
/pk 4, $92.75/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Includes Cleaner
- Dimensions 4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # PTI25-4L
- Zoro # G6901203
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Dimensions | 4L |
Details
Item | Petrotech Cleaning and Degreasing Spill Control Product |
For Use With | Shower |
Includes | Cleaner |
Description
Petrotech Cleaning and Degreasing Spill Control Product, For Use With Shower, Includes Cleaner, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 13 (PAN3P/5353AZ531-13)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Emergency Preparedness & Safety Training