Shop All Portable Commercial Oil Heaters
Fsi
Oil Indirect Fired Air Heater, 160400 BtuH, 120VAC
Mfr # F-HVF2101
Zoro # G4366708
original price:
$10,256.45
6% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,560.99
Free 30-Day Returns
Key Features
- BtuH Output 160400
- Voltage 120 V
- Width 20 in
- Height 41 in
- For Use With Decon Showers, Shelters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-HVF2101
- Zoro # G4366708
- Country of Origin Italy
- Category Portable Commercial Oil Heaters
Dimensions
Width | 20 in |
Height | 41 in |
Length | 51 in |
Details
Item | Oil Indirect Fired Air Heater |
BtuH Output | 160400 |
Voltage | 120 V |
For Use With | Decon Showers, Shelters |
Btu | 160,400 BTU |
Includes | Air Heater, Duct |
Color | 160400 |
Description
Oil Indirect Fired Air Heater, Voltage 120 V, Length 51 in, Width 20 in, Height 41 in, Btu 160,400 BTU, For Use With Decon Showers, Shelters, Includes Air Heater, Duct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- WORLD MARKETING Photo Cell Kit (PP216)
- DEWALT Kerosene Heater 175Kbtu (F340772)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- DYNA-GLO Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area (SF70DGD)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- Fsi Oil & Kerosene Heaters