Shop All Decontamination Shower Accessories
Fsi
Multi Manifold Water Unit, Orange
Mfr # F-MMU156
Zoro # G2096915
original price:
$2,435.02
13% off
new price: $2,108.99
/ea
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Brass
- Color Orange
- For Use With Shower, Hose
- Includes Manifold
- Features Supplied with F 1.5" NST inlet X 6 3/4" GHT male outlets water source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-MMU156
- Zoro # G2096915
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Width | 18 in |
Height | 6 in |
Depth | 6 in |
Dimensions | 1.5 in Inlet x 6 in GHT Outlet |
Size (Ht x Wd x Dp) | 6 in x 18 in x 6 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 1 1/2 in |
Description
Multi-Manifold Water Unit, Accessory Type Multi-Manifold Water Unit, Color Orange, Compatible Grainger Part Number 46MN64, 46MN65, 46MN66, 46MN67, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL, Compatible with Brand FSI, Universal, Compatible with Series FSI and UNIVERSAL, Depth 6 in, Height 6 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLD-04-L)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner S, 144PK (VPN9696S)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- Fsi Decontamination Shower Accessories