Shop All Decontamination Shower Accessories
Fsi
Multi-Manifold Water Unit, Aluminum/Brass
Mfr # F-MMU253
Zoro # G4054961
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Brass
- Color Orange
- For Use With Shower
- Width 10 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-MMU253
- Zoro # G4054961
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Width | 10 in |
Height | 16 in |
Depth | 10 in |
Dimensions | 10 x10x 16 in |
Size (Ht x Wd x Dp) | 16 in x 10 in x 10 in |
Details
Item | Multi-Manifold Water Unit |
Material | Aluminum, Brass |
Color | Orange |
For Use With | Shower |
Description
Multi-Manifold Water Unit, Color Orange, Depth 10 in, Height 16 in, Width 10 in, For Use With Shower, Material Aluminum, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032SR3M6)
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- Fsi Emergency Preparedness & Safety Training