Shop All Decontamination Shower Accessories
Fsi
Multi-Manifold Water Unit, 10 x10x 16 in.
Mfr # F-MMU153
Zoro # G4054970
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Brass
- Color Orange
- For Use With Shower
- Width 10 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-MMU153
- Zoro # G4054970
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Width | 10 in |
Height | 16 in |
Depth | 10 in |
Dimensions | 10 x10x 16 in |
Size (Ht x Wd x Dp) | 16 in x 10 in x 10 in |
Details
Item | Multi-Manifold Water Unit |
Material | Aluminum, Brass |
Color | Orange |
For Use With | Shower |
Description
Multi-Manifold Water Unit, Color Orange, Depth 10 in, Height 16 in, Width 10 in, For Use With Shower, Material Aluminum, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- LYLE No Smoking Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0197-ED-PK2_5x7)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- JJ KELLER Accident Report Kit (1046)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Hand Pump For Decon Decks (2345)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- Fsi Decontamination Shower Accessories