Shop All Cots
Fsi
Medical Field Cot with IV Pole, Blue
Mfr # F-EM-560A-HBSR
Zoro # G3086815
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 83 in
- Weight Capacity 550 lb
- Width 33 in
- Height 30 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 83 in |
Width | 33 in |
Height | 30 in |
Details
Item | Medical Field Cot with IV Pole |
Weight Capacity | 550 lb |
Color | Blue |
Industry Type | Healthcare |
Material of Construction | Metal/Fabric |
Includes | (1) Mattress Pad, (1) IV Pole, (1) Foot Adjustment, (1) Head Adjustment, (2) Drop Down Side Rails |
Description
Medical Field Cot with IV Pole, Length 83 in, Width 33 in, Height 30 in, Material of Construction Metal/Fabric, Blue, 550 lb Weight Capacity, Includes (1) Mattress Pad, (1) IV Pole, (1) Foot Adjustment, (1) Head Adjustment, (2) Drop Down Side Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- JOHNSON & JOHNSON Johnson & Johnson Baby Shampoo 13.6 oz. Bottle, PK24 (1117730)
- ILC Replacement For GE GENERAL ELECTRIC GE, 2059294001 NIBP CONNECTORS (2059294-001 NIBP CONNECTORS)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- KAMP-RITE TENT COT Emergency Treatment Cot, 350 lb. (STAR911)
- PROPAC 8 Cot Cart Kit With L2030-Srg (K5520-8)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- KAMP-RITE TENT COT Emergency Treatment Cot (ETC911)
- PROPAC OVERSIZED SPECIAL NEEDS COT (L2030-SRG)
- DISC-O-BED Disc-Bed with 1 Organizer, OD Green, Single (19803O/GRX)
- Fsi Medical Beds, Stretchers & Cots