Fsi

Isolation Chamber, 77x28x19 In


product price: $10,343.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 77 in
  • Width 28 in
  • Height 19 in
  • Includes ISO Chamber, PAPR, (8) Re-Sealable Access Ports, Full Head to Foot HD Zipper, (7) Flexible Plastic Arches for Structural Support, 2 in Belt System with Hand Grips, Carry Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fsi
  • MFR # F-INPIC4
  • Zoro # G2642678
  • Country of Origin United States
  • Category Wheelchairs

Dimensions

Length 77 in
Width 28 in
Height 19 in

Details

Item Isolation Chamber
Includes ISO Chamber, PAPR, (8) Re-Sealable Access Ports, Full Head to Foot HD Zipper, (7) Flexible Plastic Arches for Structural Support, 2 in Belt System with Hand Grips, Carry Bag

Description

Isolation Chamber, Length 77 in, Width 28 in, Height 19 in, Includes ISO Chamber, PAPR, (8) Re-Sealable Access Ports, Full Head to Foot HD Zipper, (7) Flexible Plastic Arches for Structural Support, 2 in Belt System with Hand Grips, Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.