Shop All Decontamination Shower Accessories
Fsi
Inflator, 120 Volts
Mfr # P-EIDHD
Zoro # G6787566
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 V 60 Hz (220V 50 Hz on demand)
- Color Black
- For Use With Inflatable Showers
- Includes Hands Free Adapter, Hose, Inflator/Deflator Cap
- Features Twin 4 HP Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # P-EIDHD
- Zoro # G6787566
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 22 in |
Dimensions | 1 1/4 x 2 1/4 x 3/4 ft |
Electrical Cord Length | 135 in |
Details
Item | Electric Inflator |
Voltage | 110 V 60 Hz (220V 50 Hz on demand) |
Color | Black |
For Use With | Inflatable Showers |
Includes | Hands Free Adapter, Hose, Inflator/Deflator Cap |
Features | Twin 4 HP Motors |
Accessory Type | Inflator/Deflator |
Series | P-EID |
Standards | Self-certify to CE compliance, UL/CUL |
Compatible with Series | FSI DAT SERIES Decon Showers, Universal |
Electrical Connection Type | Plug-in |
Sub-Brand | FSI |
Compatible Grainger Part Number | 38F303, 38F304, 38F305, 38F306, 38F320, 46MN59, 46MN60, 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 4LUT8, 4LUT9, 4LUU1, 52TA98, 52TC09, 52TC10, 61CV39, 61CV40, 61CV41, 61CV43, 8RJC6 |
Compatible Mfr Part Number | F-AC4-RO, F-AC6-RO |
Compatible with Media Type | Air |
Compatible with Brand | FSI |
Wetted Materials | Aluminum, Steel |
Power Source | Electric |
Pump Housing Material | Steel/Aluminum |
Description
Electric Inflator, Accessory Type Inflator/Deflator, Color Black, Compatible Grainger Part Number 38F303, 38F304, 38F305, 38F306, 38F320, 46MN59, 46MN60, 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 4LUT8, 4LUT9, 4LUU1, 52TA98, 52TC09, 52TC10, 61CV39, 61CV40, 61CV41, 61CV43, 8RJC6, Compatible Mfr Part Number F-AC4-RO, F-AC6-RO, Compatible with Brand FSI, Compatible with Media Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Hands And Fingers Away Label, Pk5 (C537AP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-644)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- Fsi Emergency Preparedness & Safety Training