Shop All Decontamination Shower Accessories
Fsi
Inflatable Decon Pool, 75 gal., 8" H
Mfr # DAP448
Zoro # G6887373
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Black, Red
- For Use With Decon Shower
- Includes Inflation Deflation Valve
- Features Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAP448
- Zoro # G6887373
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 36 in |
Width | 1 3/4 ft |
Height | 8 in |
Depth | 4 ft |
Dimensions | 8 in x 1 3/4 ft x 4 ft |
Size (Ht x Wd x Dp) | 8 in x 1 3/4 ft x 4 ft |
Details
Item | Inflatable Decon Pool |
Material | PVC |
Color | Black, Red |
For Use With | Decon Shower |
Includes | Inflation Deflation Valve |
Features | Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant |
Accessory Type | Pool |
Series | DAP |
Capacity | 75 gal |
Standards | ASTM G 21-96 (2002), Meet NFPA701 Flammability Test Method 1 (2004), NFPA 702 with Test CFR 1610 |
Compatible with Series | Universal |
Sub-Brand | FSI |
Includes Overflow Bladder | No |
Containment Pool Frame Material | Plastic |
Containment Pool Construction | Inflatable |
Containment Pool Material | 1100 Dtex 0.9mm PVC |
Description
Inflatable Decon Pool, Accessory Type Pool, Capacity 75 gal, Color Black, Red, Compatible with Series Universal, Containment Pool Construction Inflatable, Containment Pool Frame Material Plastic, Containment Pool Material 1100 Dtex 0.9mm PVC, Depth 4 ft, Height 8 in, Width 1 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, S (N10528)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, L (9), 100 PK, Clear (3BA40)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- ULTRATECH Hand Pump For Decon Decks (2345)
- Fsi Decontamination Shower Accessories