Shop All Decontamination Shower Accessories
Fsi
Inflatable Decon Pool, 500 gal.
Mfr # DAP1010
Zoro # G6887303
Free Shipping & Returns
$2,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Red
- For Use With Decon Shower, Decontamination, Hazmat, Shelters
- Includes Inflation Deflation Valve
- Features Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # DAP1010
- Zoro # G6887303
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 8 in |
Depth | 10 ft |
Dimensions | 8 in x 10 ft x 10 ft |
Size (Ht x Wd x Dp) | 8 in x 10 ft x 10 ft |
Details
Item | Inflatable Decon Pool |
Material | PVC |
Color | Red |
For Use With | Decon Shower, Decontamination, Hazmat, Shelters |
Includes | Inflation Deflation Valve |
Features | Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant |
Accessory Type | Pool |
Series | DAP |
Capacity | 510 gal |
Standards | ASTM G 21-96 (2002), Meet NFPA701 Flammability Test Method 1 (2004), NFPA 702 with Test CFR 1610 |
Compatible with Series | Universal |
Containment Pool Construction | Inflatable |
Includes Overflow Bladder | No |
Containment Pool Frame Material | Plastic |
Sub-Brand | FSI |
Containment Pool Material | 1100 Dtex 0.9mm PVC |
Valve/Connection | Halkey Roberts Low Pressure |
Description
Inflatable Decon Pool, Accessory Type Pool, Capacity 510 gal, Color Red, Compatible with Series Universal, Containment Pool Construction Inflatable, Containment Pool Frame Material Plastic, Containment Pool Material 1100 Dtex 0.9mm PVC, Depth 10 ft, Height 8 in, Width 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove, M, Palm Type Coated, PR (BLACKMAXXISO30)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- Fsi Emergency Preparedness & Safety Training