Shop All Decontamination Shower Accessories
Fsi
Inflatable Decon Pool, 335 gal., 12" H
Mfr # DAP6128
Zoro # G6887419
product price: $2,180.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Key Features
- Material PVC
- Color Black, Red
- For Use With Decon Shower
- Includes Inflation Deflation Valve
- Features Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAP6128
- Zoro # G6887419
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 72 in |
Width | 12 ft |
Height | 8 in |
Depth | 6 ft |
Dimensions | 8 in x 12 ft x 6 ft |
Size (Ht x Wd x Dp) | 8 in x 12 ft x 6 ft |
Details
Item | Inflatable Decon Pool |
Material | PVC |
Color | Black, Red |
For Use With | Decon Shower |
Includes | Inflation Deflation Valve |
Features | Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant |
Accessory Type | Pool |
Series | DAP |
Capacity | 335 gal |
Standards | ASTM G 21-96 (2002), Meet NFPA701 Flammability Test Method 1 (2004), NFPA 702 with Test CFR 1610 |
Compatible with Series | Universal |
Containment Pool Material | 1100 Dtex 0.9mm PVC |
Containment Pool Frame Material | Plastic |
Sub-Brand | FSI |
Includes Overflow Bladder | No |
Containment Pool Construction | Inflatable |
Description
Inflatable Decon Pool, Accessory Type Pool, Capacity 335 gal, Color Black, Red, Compatible with Series Universal, Containment Pool Construction Inflatable, Containment Pool Frame Material Plastic, Containment Pool Material 1100 Dtex 0.9mm PVC, Depth 6 ft, Height 8 in, Width 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- Fsi Decontamination Shower Accessories