Shop All Decontamination Shower Accessories
Fsi
Inflatable Decon Pool, 160 gal.
Mfr # DAP488
Zoro # G6887087
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Red
- For Use With Decon Shower, Decontamination, Hazmat, Shelters
- Includes Inflation Deflation Valve
- Features Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAP488
- Zoro # G6887087
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Length | 8 ft |
Width | 4 ft |
Height | 8 in |
Depth | 8 ft |
Dimensions | 8 in x 4 ft x 8 ft |
Size (Ht x Wd x Dp) | 8 in x 4 ft x 8 ft |
Details
Item | Inflatable Decon Pool |
Material | PVC |
Color | Red |
For Use With | Decon Shower, Decontamination, Hazmat, Shelters |
Includes | Inflation Deflation Valve |
Features | Anti-Fungus/Mildew Resistant, Compact in Storage, Heavy Duty 1100 Dtex Polyester with Plastomer Coated PVC on Both Sides, High Pressure Compressed Air Fill not Recommended Since So Little Air is Required - If Desired this is an Optional Upgrade, Inflation/Deflation Valve Supplied as Standard, Inflator/Deflator not Supplied, Quadruple Overlapped and Glued, Set Up in Seconds, Tough and Durable, UV/Chemical Resistant |
Accessory Type | Pool |
Series | DAP |
Capacity | 160 gal |
Standards | FS #191 5041/5102/5134/5970 |
Includes Overflow Bladder | No |
Compatible with Series | Universal |
Sub-Brand | FSI |
Containment Pool Material | 1100 Dtex 0.9mm PVC |
Valve/Connection | Halkey Roberts Low Pressure |
Containment Pool Frame Material | Plastic |
Containment Pool Construction | Inflatable |
Description
Inflatable Decon Pool, Accessory Type Pool, Capacity 160 gal, Color Red, Compatible with Series Universal, Containment Pool Construction Inflatable, Containment Pool Frame Material Plastic, Containment Pool Material 1100 Dtex 0.9mm PVC, Depth 8 ft, Height 8 in, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Eye Wash Station, 16 oz (F24865-0000)
- HY-KO For Rent Sign 8.5" x 12.5", 10PK, A03005 (A03005)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- ULTRATECH Hand Pump For Decon Decks (2345)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Fsi Decontamination Shower Accessories