Shop All Spray Bottles
Fsi
Fogger/Sprayer, Handheld, Battery, 2L Tank
Mfr # F-EEDSS-MSCD03D
Zoro # G500700025
product price: $4,004.99
/ea
Free Shipping & Returns
$4,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Less Chemical Exposure, Limits Transmission of Communicable Diseases, Small Droplet Size and Improved Coverage Substantially Improves the Effectiveness of Decon Coverage
- Includes (1) Carry Belt, (1) Silencer Cotton, (2) Carbon Brush, (8) Nozzles, Charger, Integral Battery
- Coverage per Tank 20-26 ft
- Battery Type Lithium Rechargeable
- Compatible Chemicals All Liquid Decon Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-MSCD03D
- Zoro # G500700025
- Country of Origin Multiple
- Category Spray Bottles
Dimensions
Wand Length | 26.5 in |
Fill Opening Size | 4 in |
Hose Length | Hose Not Included |
Droplet Size | 160 micron |
Pump Length | 26.5 in |
Description
Disinfection/Sanitation Fogger/Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 L, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length Hose Not Included, Fill Opening Size 4 in, Wand Material Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- DAWN Platinum Dish Soap Spray, 16 oz, Liquid, Apple Scent, Colorless (52365)
- SMOKE ELIMINATOR Smoke Eliminator Gallon, PK4 (SMEG)
- FSI Fogger/Sprayer, Handheld, Electric, 2L Tank (F-EEDSS-MSCD03)
- TRICORBRAUN 24-410 P/P Lotion Pump Black Lock Up Smooth Gasket 1.2 Cc, 5.125 Inch Dip Tube Saddle Head (141524)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle (5032WG/4906DZ-91)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- SEA FOAM Sea Foam SS14 14 oz Spray Cleaner & Lube (SEASS14)
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- HUDSON HD Hudson Heavy-duty Spray Gun w/ 38602 Tip (38505)
- Fsi Spray Bottles