Shop All Decontamination Shower Accessories
Fsi
Flat Supply Hose, 50 ft. L
Mfr # F-GH503510
Zoro # G1980032
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- For Use With Decon Shower
- Features 300 PSI Test Pressure Forestry Fire Fighting Hose
- Accessory Type Hose System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-GH503510
- Zoro # G1980032
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Connection Size | 3/4 in |
Hose Length | 10 ft, 35 ft, 50 ft |
Thread Size | 3/4 in |
Details
Item | Flat Supply Hose |
Material | Nylon |
Color | Blue |
For Use With | Decon Shower |
Features | 300 PSI Test Pressure Forestry Fire Fighting Hose |
Accessory Type | Hose System |
Series | FSI DAT Series Shower Systems |
Standards | 985U or 1209 Approved by NSF Standard 61 |
Compatible with Series | DAT Series Shower Systems, Universal |
Hose Connection | 3/4 in GHT |
Compatible with Brand | DAT Series Shower Systems, Universal |
Compatible with Media Type | Waste Water |
Thread Type | GHT |
Compatible Mfr Part Number | DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL |
Sub-Brand | FSI |
Burst Strength | 600 psi |
Description
Flat Supply Hose, Accessory Type Hose System, Burst Strength 600 psi, Color Blue, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- ZORO SELECT Reflective Marker, Blue/Wh, 48 H, PK10 (05-099-03-B)
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- Fsi Emergency Preparedness & Safety Training