Shop All Decontamination Shower Accessories
Fsi
Flat Supply Hose, 3/4in, 50 Ft
Mfr # F-GH
Zoro # G8531862
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Blue
- For Use With Decon Shower
- Features 300 PSI Test Pressure Forestry Fire Fighting Hose
- Accessory Type Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-GH
- Zoro # G8531862
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Hose Length | 50 ft |
Connection Size | 3/4 in |
Thread Size | 3/4 in |
Details
Item | Flat Supply Hose |
Material | Polyester |
Color | Blue |
For Use With | Decon Shower |
Features | 300 PSI Test Pressure Forestry Fire Fighting Hose |
Accessory Type | Supply Hose |
Series | FSI DAT Series Shower Systems |
Standards | 985U or 1209 Approved by NSF Standard 61 |
Compatible with Series | DAT Series Shower Systems, Universal |
Thread Type | GHT |
Sub-Brand | FSI |
Burst Strength | 300 psi |
Compatible Mfr Part Number | DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL |
Compatible Grainger Part Number | 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10 |
Hose Connection | 3/4 in GHT |
Compatible with Media Type | Waste Water |
Compatible with Brand | DAT Series Shower Systems, Universal |
Description
Flat Supply Hose, Accessory Type Supply Hose, Burst Strength 300 psi, Color Blue, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY FACE SHIELD-CLEAR DELUXE (SA5145)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- NMC Caution Watch Your Head Sign, C641PB (C641PB)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Emergency Preparedness & Safety Training