Shop All Decontamination Shower Accessories
Fsi
Flat Supply Hose, 25 ft. L
Mfr # F-GH25
Zoro # G1980251
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- For Use With Decon Shower
- Features 300 PSI Test Pressure Forestry Fire Fighting Hose
- Accessory Type Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-GH25
- Zoro # G1980251
- Country of Origin Multiple
- Category Decontamination Shower Accessories
Dimensions
Hose Length | 25 ft |
Connection Size | 3/4 in |
Thread Size | 3/4 in |
Details
Item | Flat Supply Hose |
Material | Nylon |
Color | Blue |
For Use With | Decon Shower |
Features | 300 PSI Test Pressure Forestry Fire Fighting Hose |
Accessory Type | Supply Hose |
Series | FSI DAT Series Shower Systems |
Standards | 985U or 1209 Approved by NSF Standard 61 |
Compatible with Series | DAT Series Shower Systems, Universal |
Sub-Brand | FSI |
Thread Type | GHT |
Hose Connection | 3/4 in GHT |
Compatible Mfr Part Number | DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL |
Compatible with Brand | DAT Series Shower Systems, Universal |
Compatible with Media Type | Waste Water |
Burst Strength | 600 psi |
Description
Flat Supply Hose, Accessory Type Supply Hose, Burst Strength 600 psi, Color Blue, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT1010S, DAT1010S-SYS-NL, DAT2020S, DAT2020S-SYS-NL, DAT2525S, DAT2525S-SYS-NL, DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- SHOWA SHOWA 6780R Chemical-Resistant 12"L Neoprene Gloves (6780R-10)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- Fsi Decontamination Shower Accessories