Shop All Wire Carts
Fsi
Equipment Cart, Steel
Mfr # F-HFRC
Zoro # G6887662
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,779.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 3,000 lb
- Number of Shelves 1
- Mesh Size 1/8 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # F-HFRC
- Zoro # G6887662
- Country of Origin United States
- Category Wire Carts
Dimensions
Mesh Size | 1/8 in x 2 in |
Shelf Width | 36 in |
Caster Width | 1 in |
Caster Dia. | 4" |
Shelf Length | 57 in |
Overall Height | 57 in |
Overall Width | 36 in |
Overall Length | 60 in |
Shelf LxW | 57 inx36 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3,000 lb |
Item | Equipment Cart |
Number of Shelves | 1 |
Gauge | 13 |
Handle Included | Yes |
Features | Adjustable Shelf |
Includes | Adjustable Shelf |
Finish | Powder Coated |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Polyethylene |
Description
Equipment Cart, Load Capacity 3,000 lb, Number of Shelves 1, Gauge 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 25ft. (322-25S)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- GPS - GENERIC PARTS SERVICE Bushing For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 272015100)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECH3)
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L (WT26C2E)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 24W x 69H (CS24604C)
- METRO Wire Cart, 18 In. W, 36 In. L, Wire (65125-IP)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- Fsi Utility & Storage Carts