Shop All Canopies & Shelters
Fsi
Emergency Shelters, 12 ft H, 22ft L, 20ft W
Mfr # DAT4400SP-DTGR
Zoro # G400700040
product price: $27,025.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,025.99
Free 30-Day Returns
Key Features
- Length 22 ft
- Width 20 ft
- Height 12 ft
- Material of Construction Nylon, PVC
- Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT4400SP-DTGR
- Zoro # G400700040
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 22 ft |
Width | 20 ft |
Height | 12 ft |
Details
Item | TemporaryDrivethroughEmergencyShelters |
Material of Construction | Nylon, PVC |
Includes | Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments |
Description
TemporaryDrivethroughEmergencyShelters, Nylon, PVC, Length 22 ft, Width 20 ft, Height 12 ft, Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pump-Fuel (BS-597338)
- JED POOL TOOLS Leaf Rake, Aluminum, 17-1/2" L (40-389)
- B & K JAVA FIRELOG 4HR 4PK (502-159-806)
- BRIGGS & STRATTON Seal, Oil - 0.875 ID x 1.381 OD (2118117SM)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- BACKYARD PRO COURTYARD Series Inner Leg for Steel Series 10' Canopies (554BPINLEG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 12'x29'x9', Charcoal (CPHC122909ECL2)
- SEASONAL TRENDS Canopy, 10 ft L, 10 ft W, 9 ft 1 in H, Steel Frame, Polyester Canopy (VPR10021-0)
- LEISURE SPORTS Canopy Tent Outdoor Party Shade, Instant Set Up and Easy Storage, Portable Carry Bag, 10x10 (Red) (214497LKE)
- ERGODYNE Single Blue Heavy-Duty Pop-Up Tent Kit (6051)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Eggshell (CPH102909ECL2)
- Fsi Canopies & Shelters