Shop All Canopies & Shelters
Fsi
Emergency Shelters, 12 ft H, 20ft L, 24ft W
Mfr # DAT5700SP-DTGR
Zoro # G000700051
product price: $27,587.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,587.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 24 ft
- Height 12 ft
- Material of Construction Nylon, PVC
- Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT5700SP-DTGR
- Zoro # G000700051
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 24 ft |
Height | 12 ft |
Details
Item | TemporaryDrivethroughEmergencyShelters |
Material of Construction | Nylon, PVC |
Includes | Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments |
Description
TemporaryDrivethroughEmergencyShelters, Nylon, PVC, Length 20 ft, Width 24 ft, Height 12 ft, Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tank-Gas (751-0555B)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- C&S PRODUCTS Products Woodpecker Treat Assorted Species Beef Suet Wild Bird Food 11 oz (12569)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Tan (602191TN)
- 2W INTERNATIONAL Canopy Tent Silver 10x20 (PR1020)
- ACACIA 12 sq. ft. Sundura Replacement Canopy for 12 sq. ft. Gazebo, Teal (AGKRC12-SD TEAL)
- CLEARSPAN Freestanding Poly Building 20'W x 12'H x 40'L White (107765W)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., Black Fr (EC3STL10KFBKTWH)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- Fsi Canopies & Shelters