Shop All Canopies & Shelters
Fsi
Emergency Shelters, 11 ft H, 26ft L, 13ft W
Mfr # DAT1326-DTGR
Zoro # G900700021
product price: $18,570.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,570.99
Free 30-Day Returns
Key Features
- Length 26 ft
- Width 13 ft
- Height 11 ft
- Material of Construction Nylon, PVC
- Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT1326-DTGR
- Zoro # G900700021
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 26 ft |
Width | 13 ft |
Height | 11 ft |
Details
Item | TemporaryDrivethroughEmergencyShelters |
Material of Construction | Nylon, PVC |
Includes | Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments |
Description
TemporaryDrivethroughEmergencyShelters, Nylon, PVC, Length 26 ft, Width 13 ft, Height 11 ft, Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Manifold Repair Kit (7772087)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- KOHLER Adapter Air Cleaner Assy (22 029 01-S)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- SOJAG Pompano 10 ft. x 12 ft. Wall Gazebo (500-9167559)
- QUICK SET Pavilion Screen Shelter - 6 side DLX - Zip Down Sides, Brown/Tan Roof / Black Mesh (9882)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - White Rectangle (SHSWHT-1620-X)
- E-Z UP Pyramid Shelter, 10x10 Ft., White Frame, Ro (PR3WH10RB)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Green (602190GN)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Metal Roof (W1610MR-12)
- Fsi Canopies & Shelters