Shop All Canopies & Shelters
Fsi
Emergency Shelters, 11 ft H, 13ft L, 26ft W
Mfr # DAT2613-DTGR
Zoro # G800700060
product price: $19,456.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,456.99
Free 30-Day Returns
Key Features
- Length 13 ft
- Width 26 ft
- Height 11 ft
- Material of Construction Nylon, PVC
- Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT2613-DTGR
- Zoro # G800700060
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 13 ft |
Width | 26 ft |
Height | 11 ft |
Details
Item | TemporaryDrivethroughEmergencyShelters |
Material of Construction | Nylon, PVC |
Includes | Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments |
Description
TemporaryDrivethroughEmergencyShelters, Nylon, PVC, Length 13 ft, Width 26 ft, Height 11 ft, Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSM Horticultural Vinegar, 1 Gal. (81008201618-5)
- AFTERMARKET 04272733 Shut Off Solenoid For DEUTZ BF4M1011F GEHL SL5635 SL6635 Skid Loader (ELL70-0062)
- LOGO BRANDS Miami Dolphins 9x9 Side Panel (617-48-1A)
- BELL SPORTS Bike Rack Rear Caddy 310 (7103368)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- CREEKVINE DESIGN Cedar Arched Arbor - 42 in. Opening (EY42ARCVD)
- QUANTUM EMS Isolation/Containment Chamber, 80" L (Q-CONT)
- SOJAG Genova 10 ft. x 12 ft. Gazebo (500-9165258)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Grey (070018131)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Green (SQAACC0104C01201810)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWPRO310WH)
- Fsi Canopies & Shelters