Shop All Canopies & Shelters
Fsi
Emergency Shelter Heater, 34120 BTU, 220V
Mfr # F-DI-10KW-RHK
Zoro # G510083590
product price: $3,522.99
/ea
Free Shipping & Returns
$3,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220 V
- Product Type Resistance Heater
- Btu 34,120 BTU
- For Use With F-DI125HP0100CM, F-DI25HP0105CM, F-DI35HP0100CM, F-DI40HP0100CM
- Includes Heater Coil, Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-DI-10KW-RHK
- Zoro # G510083590
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Details
Item | Emergency Shelter Heater |
Voltage | 220 V |
Product Type | Resistance Heater |
Btu | 34,120 BTU |
For Use With | F-DI125HP0100CM, F-DI25HP0105CM, F-DI35HP0100CM, F-DI40HP0100CM |
Includes | Heater Coil, Transformer |
Description
Emergency Shelter Heater, Voltage 220 V, Length Not Applicable, Width Not Applicable, Height Not Applicable, Btu 34,120 BTU, For Use With F-DI125HP0100CM, F-DI25HP0105CM, F-DI35HP0100CM, F-DI40HP0100CM, Includes Heater Coil, Transformer
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- SOLO Commercial Shut-off Valve, Man Sprayers (4800170-P)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- A.R. NORTH AMERICA O-Ring, 1/4 QC, Viton (2-110 V1476-75)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, White Cover with Leg Skirts (070018008)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Metal Roof (W1610MR-12)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0810, 90% Shade Cloth, Shade Tarp, 8'W x 10'L, Black (MN-MS90-B0810)
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Tan Triangle (SHSTAN-101010-X)
- Fsi Canopies & Shelters