Shop All Canopies & Shelters
Fsi
Drive Through Shelter, Aluminum/Nylon
Mfr # DAT273015-DTGR
Zoro # G6887498
product price: $54,288.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$54,288.99
Free 30-Day Returns
Key Features
- Length 30 ft
- Width 27 ft
- Height 15 ft
- Material of Construction Aluminum/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # DAT273015-DTGR
- Zoro # G6887498
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 30 ft |
Width | 27 ft |
Height | 15 ft |
Details
Item | Drive Through Shelter |
Material of Construction | Aluminum/Nylon |
Description
Drive Through Shelter, Aluminum/Nylon, Length 30 ft, Width 27 ft, Height 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL HARVEST FOODS Bird Fd Prem Protein 10# (13633)
- SOLO Solo® Piston O-ring (00-62-264)
- LOGO BRANDS TCU Crosshatch Picnic Caddy (215-765-CR1)
- STENS Air Filter Kit Husqvarna Partner K950 Cut Off Saws Chainsaws (605-480)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x9', Eggshell (CPH101509ECL1)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x9', Charcoal (CPHC102409ECL2)
- ZORO SELECT Dome Top Temp Garage, 20 Ft. X 10 Ft. (11C546)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- PALRAM - Canopia Feria Patio Cover - 10 ft. x 30 ft. - Gray (HG9430)
- Fsi Canopies & Shelters