Shop All Gurneys & Stretchers
Fsi
Disposable Pediatric Backboard, PK5
Mfr # F-EM16PA
Zoro # G1595404
product price: $590.99
/pk 5, $118.20/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55 in
- Weight Capacity 150 lb
- Width 21 in
- Height 4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM16PA
- Zoro # G1595404
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 55 in |
Width | 21 in |
Height | 4 in |
Details
Item | Disposable Pediatric Backboard |
Weight Capacity | 150 lb |
Color | Tan |
Straps Count | 4 |
Material | Corrugated Cardboard |
Includes | Head Immobilizer |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Description
Disposable Pediatric Backboard, Length 55 in, Width 21 in, Height 4 in, Weight Capacity 150 lb, Material Corrugated Cardboard, Color Tan, Strapping Type Nylon Web, Straps Count 4, Includes Head Immobilizer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- ALKA-SELTZER Refill, Alkaseltzer, PK15 (51060)
- DEGREE Degree Men Deodorant Invisible Solid Extreme Blast 2.7 oz., PK12 (26560)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MOBILEAID Emergency Evac Flexible Stretcher (71090)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- Fsi Gurneys & Stretchers