Shop All Sheets and Pillow Cases
Fsi
Disposable Linen Set, For Cots, White, PK10
Mfr # F-LINEM-3A
Zoro # G2276806
product price: $1,261.99
/pk 10, $126.20/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Cots
- Width 83 in
- Length 39 in
- Color White
- Includes 3 Layer Quilted Blanket, Cover Sheet, Fitted Sheet, Pillow, Pillow Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-LINEM-3A
- Zoro # G2276806
- Country of Origin Multiple
- Category Sheets and Pillow Cases
Dimensions
Width | 83 in |
Length | 39 in |
Details
Item | Disposable Linen Set |
Type | For Cots |
Color | White |
Includes | 3 Layer Quilted Blanket, Cover Sheet, Fitted Sheet, Pillow, Pillow Case |
Description
Disposable Linen Set, For Cots, Width 83 in, Length 39 in, Color White, Includes 3 Layer Quilted Blanket, Cover Sheet, Fitted Sheet, Pillow, Pillow Case, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL High Back Chair Frame Black (86212)
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- GFANCY FIXTURES Lavish Home Series 1200 3 Piece Twin Sheet Set White (GF7394)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Teal (650QNSH SLTL)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Silver (1300)
- Fsi Sheets and Pillow Cases