Shop All Gurneys & Stretchers
Fsi
Disposable Backboard, 80 In. L, PK5
Mfr # F-EM-4
Zoro # G7253504
product price: $481.99
/pk 5, $96.40/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 in
- Width 27 in
- Height 4 in
- Weight Capacity 520 lb
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM-4
- Zoro # G7253504
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 80 in |
Width | 27 in |
Height | 4 in |
Details
Item | Disposable Backboard |
Weight Capacity | 520 lb |
Color | Tan |
Industry Type | Healthcare |
Material | Corrugated Cardboard |
Description
Disposable Backboard, Length 80 in, Width 27 in, Height 4 in, Weight Capacity 520 lb, Material Corrugated Cardboard, Color Tan, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Stethoscope, Blue, 32" L (944)
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- WORX Hand Cleaner, GRN, 3 lb, Juniper-Berry (11-2300)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- KONG USA Rolly, Black Rollable Stretcher (89001N000KK)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- Fsi Gurneys & Stretchers