Shop All Gurneys & Stretchers
Fsi
Disposable Backboard, 72 In. L, PK5
Mfr # F-EM8
Zoro # G0377483
product price: $641.99
/pk 5, $128.40/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 21 in
- Weight Capacity 520 lb
- Height 4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM8
- Zoro # G0377483
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 21 in |
Height | 4 in |
Details
Item | Disposable Backboard |
Weight Capacity | 520 lb |
Color | Tan |
Straps Count | 4 |
Includes | Head Immobilizer |
Material | Corrugated Cardboard |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Description
Disposable Backboard, Length 72 in, Width 21 in, Height 4 in, Weight Capacity 520 lb, Material Corrugated Cardboard, Color Tan, Strapping Type Nylon Web, Straps Count 4, Includes Head Immobilizer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- KEMP USA Kemp Pediatric Spine Board, 10-996 (10-996)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- KONG USA Half Rolly (89002N000KK)
- Fsi Gurneys & Stretchers