Shop All Gurneys & Stretchers
Fsi
Disposable Backboard, 72 In. L, PK5
Mfr # F-EM10
Zoro # G0316854
product price: $769.99
/pk 5, $154.00/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 21 in
- Weight Capacity 520 lb
- Height 4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM10
- Zoro # G0316854
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 21 in |
Height | 4 in |
Details
Item | Disposable Backboard |
Weight Capacity | 520 lb |
Color | Tan |
Straps Count | 4 |
Strapping Type | Nylon Web |
Includes | Head Immobilizer, C Collar |
Industry Type | Healthcare |
Material | Corrugated Cardboard |
Description
Disposable Backboard, Length 72 in, Width 21 in, Height 4 in, Weight Capacity 520 lb, Material Corrugated Cardboard, Color Tan, Strapping Type Nylon Web, Straps Count 4, Includes Head Immobilizer, C Collar, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Medium, 32"-44", 10PK (1286)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- HONEYWELL Folding Stretcher, 350 lb., 72 In., Orange (4499920)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- Fsi Gurneys & Stretchers