Shop All Gurneys & Stretchers
Fsi
Disposable Backboard, 72 In. L, PK5
Mfr # F-EM-6
Zoro # G1159934
product price: $568.99
/pk 5, $113.80/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 520 lb
- Height 4 in
- Width 21 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EM-6
- Zoro # G1159934
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 4 in |
Width | 21 in |
Details
Item | Disposable Backboard |
Weight Capacity | 520 lb |
Color | Tan |
Straps Count | 4 |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Material | Corrugated Cardboard |
Description
Disposable Backboard, Length 72 in, Width 21 in, Height 4 in, Weight Capacity 520 lb, Material Corrugated Cardboard, Color Tan, Strapping Type Nylon Web, Straps Count 4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- GEO-MATT Geo-Matt PRT w/anti-slip cover, 20"W x 16"L (PRT2016-96-1)
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- Fsi Gurneys & Stretchers