Shop All Decontamination Shower Accessories
Fsi
Diesel Water Heater, 440,000 BTU
Mfr # FSI Heat 200A
Zoro # G6887769
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$14,375.99
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Tank Size Tankless
- Voltage 115 V
- Color Black, Silver
- Btu 440,000 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fsi
- MFR # FSI Heat 200A
- Zoro # G6887769
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Tank Size | Tankless |
Width | 30 in |
Height | 51 in |
Depth | 39 in |
Dimensions | 31x 51 x 31 in |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Size (Ht x Wd x Dp) | 51 in x 30 in x 39 in |
Description
Decontamination Shower Water Heater, Accessory Type Portable Water Heater, Color Black, Silver, Compatible Grainger Part Number 46MN64, 46MN65, 46MN66, 46MN67, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, Compatible Mfr Part Number DAT3030S, DAT3030S-SYS-NL, DAT3060S, DAT3060S-SYS-NL, DAT3535S, DAT3535S-SYS-NL, DAT4070S-SYS-NL, DAT4099S, DAT4099S-SYS-NL, Compatible with Brand Universal, Compatible with Series Universal, Connection Location Back - Middle, Current 15 A, Depth 39 in, Height 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 12" Post Anchor (FS-EX325)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- Fsi Emergency Preparedness & Safety Training