Shop All Decontamination Shower Accessories
Fsi
Detergent Injector
Mfr # FSI Heat 201
Zoro # G3336755
product price: $1,885.99
/ea
Free Shipping & Returns
$1,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylons/Plastic
- Flow Range 0.9-11 gpm
- Color Gray
- Max. Water Pressure 85 psi
- For Use With Decon Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # FSI Heat 201
- Zoro # G3336755
- Country of Origin Israel
- Category Decontamination Shower Accessories
Dimensions
Width | 6 in |
Height | 24 in |
Depth | 5 in |
Dimensions | 5 in D x 6 in W x 24 in H |
Inlet Pipe Size | 3/4 in |
Size (Ht x Wd x Dp) | 24 in x 6 in x 5 in |
Outlet Pipe Size | 3/4 in |
Description
Detergent Injector, Accessory Type Detergent Injector, Color Gray, Compatible Grainger Part Number 4LUU5, 55MU93, Compatible Mfr Part Number DAT 1010S-SYS, DAT 2020S-SYS, DAT 2525S-SYS, DAT 3030S-SYS, DAT 3060S-SYS, DAT 3535S-SYS, DAT 4070S-SYS, DAT 4099S-SYS, Compatible with Brand Universal, Compatible with Media Type Detergent, Water, Compatible with Series SYS, Depth 5 in, Height 24 in, Width 6 in, Features Extremely Rapid Deployment, Heavy Duty Air Berms, For Use With Decon Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- Fsi Decontamination Shower Accessories