Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bl
Mfr # F-EEDSS-XT3
Zoro # G4877770
product price: $12,103.99
/ea
Free Shipping & Returns
$12,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Voltage 110V/220V
- Color Blue
- Includes Nozzle, Air Compressor, 10 ft Electrical Cord, 3 gal Tank, Hose 25 ft
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-XT3
- Zoro # G4877770
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 29 in |
Width | 1 1/2 ft |
Height | 3 1/2 ft |
Depth | 2 ft |
Inlet Fitting Size | 1/4 in, 1/8 in |
Dimensions | 3 1/2 ft x 1 1/2 ft x 2 ft |
Hose Length | 25 ft |
Installed Width | 1 1/2 ft |
Collapsed Depth | 2 ft |
Collapsed Width | 1 1/2 ft |
Spray Head Diameter | 12 ft |
Collapsed Height | 3 1/2 ft |
Electrical Cord Length | 10 ft |
Installed Height | 3 1/2 ft |
Inlet Pipe Size | 1/2 in |
Size (Ht x Wd x Dp) | 3 1/2 ft x 1 1/2 ft x 2 ft |
Installed Depth | 2 ft |
Description
Decontamination Shower, Color Blue, Decontamination Component Equipment Decon using Electrostatic Technology, Installed Depth 2 ft, Installed Height 3 1/2 ft, Installed Width 1 1/2 ft, Collapsed Depth 2 ft, Collapsed Height 3 1/2 ft, Collapsed Width 1 1/2 ft, Enclosed Yes, Hose Length 25 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 2 gpm, Minimum Flow Rate 2 gpm, Number of Spray Heads 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 5, 10PK (A10255)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- MOLDEX Moldex Jazz Band Hearing Band (6506)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- ULTRATECH Hand Pump For Decon Decks (2345)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- Fsi Emergency Preparedness & Safety Training