Shop All Decontamination Shower Accessories
Fsi
Decontamination Shower, Single Patient, Bl
Mfr # F-EEDSS-BP2STB
Zoro # G4821463
product price: $18,896.99
/ea
Free Shipping & Returns
$18,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 12V/8 ah
- Color Blue
- Includes 1L Nalgene Type Bottle, Hose 3 ft, Battery
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fsi
- MFR # F-EEDSS-BP2STB
- Zoro # G4821463
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 42 in |
Width | 9 1/2 in |
Height | 1 1/2 ft |
Depth | 1 ft |
Inlet Fitting Size | 1/4 in, 1/8 in |
Dimensions | 1 1/2 ft x 9 1/2 in x 1 ft |
Hose Length | 3 ft |
Collapsed Height | 1 1/2 ft |
Spray Head Diameter | 4 ft |
Inlet Pipe Size | 1/2 in |
Installed Width | 9 1/2 in |
Collapsed Width | 1 1/2 ft |
Installed Height | 1 1/2 ft |
Size (Ht x Wd x Dp) | 1 1/2 ft x 9 1/2 in x 1 ft |
Collapsed Depth | 10 in |
Installed Depth | 1 ft |
Description
Decontamination Shower, Color Blue, Decontamination Component Equipment Decon using Electrostatic Technology, Installed Depth 1 ft, Installed Height 1 1/2 ft, Installed Width 9 1/2 in, Collapsed Depth 10 in, Collapsed Height 1 1/2 ft, Collapsed Width 1 1/2 ft, Enclosed Yes, Hose Length 3 ft, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 75 mL/min, Minimum Flow Rate 75 mL/min, Number of Spray Heads 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- FSI Petrotech Cleaning and Degreasing, PK4 (PTI25-4L)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- ULTRATECH Hand Pump For Decon Decks (2345)
- Fsi Decontamination Shower Accessories